-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Motorized Smoke Damper |
|---|---|
| Actual Height | 17 3/4" |
| Actual Width | 17 3/4" |
| Application | Smoke |
| Blade | 16 ga. |
| Blade Material Thickness | 16 ga. |
| Blade Orientation | Parallel Blades |
| Blade Seal Material | Silicone |
| Closure Type | Motorized |
| Damper Item | Motorized Smoke Damper |
| Damper Shape | Square |
| Damper Type | Dynamic |
| Depth | 12" |
| Finish | Galvanized |
| Flange Type | Hat Channel |
| For Air Type | Emergency Smoke |
| For Duct Shape | Square |
| Frame | 16 ga. |
| Frame Material Thickness | 16 ga. |
| Frame Thickness | 16 ga. |
| Free Area | 240.91 sq. in. |
| Includes | Factory Mounted Actuator |
|---|---|
| Jamb Seal Material | Stainless Steel |
| Material | Steel |
| Max. Air Velocity | 2000 FPM |
| Max. Temp. | 350°F |
| Max. Velocity | 2000 FPM |
| Motor Included | Yes |
| Mounting Position | Horizontal |
| Mounting Type | Horizontal/Vertical |
| Nominal Duct Height | 18" |
| Nominal Duct Width | 18" |
| Overall Height | 19 3/4" |
| Overall Length | 12" |
| Overall Width | 18" |
| Phase | 1 |
| Pressure Differential Max. | 4 in. wg |
| Rough Opening Shape | Square |
| Rough Opening Width | 18" |
| Seals | Flexible Stainless Steel Jamb |
| Shape | Square |
| Height (cm) | 50.16 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 45.72 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.3975 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)