-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Model | Items | QTY. |
|---|---|---|
| #88326 | Precision Tap, British Thread, BSP, 1 13/64 Inch Drill, HSS | 1 |
| #87040 | Installation Tool, 1 1/4 In - 7, 7/8 In - 14, M30x1.5, M30x2 Thread Size, Std, Coarse | 1 |
| Item | BSP Thread Insert Kit |
|---|---|
| Display Qty | 1 |
| Drill Size | 1 13/64" |
| Finish | Plain |
| Helical Insert Type | Free Running |
| Includes | Inserts, Tap, Tool |
| Insert Length | 1.312" |
| Material | Stainless Steel |
| Number Of Inserts | 4 |
| Number Of Pieces | 4 |
|---|---|
| Number Of Sizes | 1 |
| Overall Length | 1 5/16" |
| System Of Measurement | Imperial |
| Tap Size | 7/8"-14 |
| Thread Size | 7/8"-14 |
| Thread Type | BSP |
| Tool Material | Stainless Steel |
| Type | Standard |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 27.3 |
| Width (cm) | 18.42 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.89 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)