-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Model | Items | QTY. |
|---|---|---|
| #86716 | Precision Tap, British Thread, BSW, 17/64 Inch Drill, HSS | 1 |
| #83716 | BSW Thread Insert Kit, 1/4 In - 20 Thread Size, 3/8 In Insert Lg., Gr. 304, SS | 12 |
| Item | BSW Thread Insert Kit |
|---|---|
| Drill Size | 17/64" |
| Thread Size | 1/4-20 BSW |
|---|
| Height (cm) | 2.22 |
|---|---|
| Length (cm) | 14.92 |
| Width (cm) | 7.62 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)