-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metric Thread Insert Kit |
|---|---|
| Display Qty | 1 |
| Drill Size | 1 3/32" |
| Finish | Plain |
| Helical Insert Type | Free Running |
| Includes | Inserts, Tap, Tool |
| Insert Length | 40.5 mm |
| Insert Types Included | Helical Inserts |
| Material | Stainless Steel |
| Number Of Inserts | 4 |
| Number Of Pieces | 4 |
|---|---|
| Number Of Sizes | 1 |
| Overall Length | 1 19/32" |
| System Of Measurement | Metric |
| Tap Size | M27 x 3 |
| Thread Size | M27 |
| Thread Type | Metric |
| Tool Material | Stainless Steel |
| Type | Standard |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 27.3 |
| Width (cm) | 18.42 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.6515 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)