-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metric Thread Insert Kit |
|---|---|
| Drill Size | 1 7/16" |
| Includes | Inserts, Tap, Tool |
| Insert Length | 54 mm |
| Material | Stainless Steel |
| Number Of Pieces | 4 |
| System Of Measurement | Imperial/Metric |
|---|---|
| Tap Size | M36 x 1.5 |
| Thread Size | M36 x 1.5 |
| Thread Type | Metric |
| Type | Standard |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 27.3 |
| Width (cm) | 18.42 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.061 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)