-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Metric Free Running Insert |
|---|---|
| Drill Size | 1 7/16" |
| Grade | 304 |
| Insert Length | 54 mm |
| Material | Stainless Steel |
| System Of Measurement | Imperial/Metric |
|---|---|
| Tang Type | Tanged |
| Thread Direction | Right Hand |
| Thread Size | M36 x 1.5 |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.05 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)