-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metric Thread Insert Kit |
|---|---|
| Display Qty | 1 |
| Drill Size | 1 13/64" |
| Finish | Plain |
| Helical Insert Type | Free Running |
| Includes | Inserts, Tap, Tool |
| Insert Length | 45 mm |
| Insert Types Included | Helical Inserts |
| Material | Stainless Steel |
| Number Of Inserts | 4 |
| Number Of Pieces | 4 |
|---|---|
| Number Of Sizes | 1 |
| Overall Length | 1 49/64" |
| System Of Measurement | Metric |
| Tap Size | M30 x 1.5 |
| Thread Size | M30 |
| Thread Type | Metric |
| Tool Material | Stainless Steel |
| Type | Standard |
Chrislynn 82192 precision professional kit is suitable for repairing stripped or damaged threads in metals or valuable parts.
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 27.3 |
| Width (cm) | 18.42 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.845 |
The locking type insert features a crimped turn to provide an exceptionally strong grip on the mating bolt. Locking inserts eliminate the need for lock washers or other locking devices. This design is recommended for applications which require a constant locking torque.
A screw thread insert tap is used for preparing a hole with an oversized internal thread which will accommodate a helical coil wire screw thread insert.
A special installation tool is used to engage the tang of the insert to drive it into the housing.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)