-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Model | Items | QTY. |
|---|---|---|
| #86311 | Precision 8 Pitch Plug Tap, 2 3/8 Inch Drill, HSS | 1 |
| #87311 | Installation Tool, 2 3/8 In - 8 Thread Size, Std, Metric | 1 |
| Item | Thread Insert Kit |
|---|---|
| Display Qty | 1 |
| Drill Size | 2 3/8" |
| Finish | Plain |
| Helical Insert Type | Free Running |
| Includes | Inserts, Tap, Tool |
| Insert Types Included | Helical Inserts |
| Material | Stainless Steel |
| Number Of Inserts | 2 |
| Number Of Pieces | 2 |
|---|---|
| Number Of Sizes | 1 |
| Overall Length | 3 9/16" |
| System Of Measurement | Imperial |
| Tap Size | 2 3/8"-8 |
| Thread Size | 2 3/8"-8 |
| Thread Type | 8 UN |
| Tool Material | Stainless Steel |
| Type | Standard |
| Height (cm) | 17.14 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 20.96 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)