-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Model | Items | QTY. |
|---|---|---|
| #83205-1.5 | Metric Free Running Insert, M39x3 Thread Size, Tanged, 58.5 mm Insert Lg., Gr. 304 | 4 |
| #87045 | Installation Tool, M39x3, M42x3, M42x4.5 Thread Size, Steel, Std | 1 |
| Item | Metric Thread Insert Kit |
|---|---|
| Display Qty | 1 |
| Drill Size | 1 9/16" |
| Finish | Plain |
| Helical Insert Type | Free Running |
| Includes | Inserts, Tap, Tool |
| Insert Length | 58.5 mm |
| Insert Types Included | Helical Inserts |
| Material | Stainless Steel |
| Number Of Inserts | 4 |
|---|---|
| Number Of Pieces | 4 |
| Number Of Sizes | 1 |
| Overall Length | 2 19/64" |
| System Of Measurement | Metric |
| Thread Size | M39 |
| Thread Type | Metric |
| Tool Material | Stainless Steel |
| Type | Standard |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 27.3 |
| Width (cm) | 18.42 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)