CHRISLYNN 87040 Installation Tool, 1 1/4 In - 7, 7/8 In - 14, M30x1.5, M30x2 Thread Size, Std, Coarse

Item: AG9BHZ
Model: 87040
Check Availability
Limited Availability.

Get it by Thursday, Feb 12

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Installation Tool
System Of Measurement Imperial/Metric
Thread Size 1 1/4"-7, 7/8"-14, M30 x 1.5, M30 x 2
Thread Type Coarse
Type Standard

Product Details

    • Use For Sizes: M30x1.5, M30x2, 1 1/4-7, 7/8-14(BSP)

Shipping Information

Country Of Origin US
Weight (kg) 0.33

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site