-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Block |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amp Range | 61-100A |
| Amps | 70-100A |
| Blown Fuse Indicator | No |
| Body Material | Thermoplastic |
| Connector Type | Box Lug |
| Dc Voltage | 300V DC |
| Depth | 2 1/5" |
| Features | No Cover Included, Short Circuit Protection |
| Fits | Industrial |
| Fits Fuse Type | Industrial |
| For Fuse Size | 4 5/8" x 1 1/8" |
| For Use With | 4 5/8" L x 1 1/8" Dia |
| Fuse Block Design | Open |
| Fuse Block Style | Nonrejection |
| Fuse Class | Class J |
| Fuse Clip Type | Spring Reinforced |
| Fuse Current | 61-100A |
| Fuse Dia. | 3/4" |
| Fuse Holder Code | AB |
| Fuse Length | 4 3/5" |
| Fuse Overall Diameter | 1 1/8" |
|---|---|
| Fuse Overall Length | 7.81" |
| Fuse Type | Industrial |
| Fuse Ul Class | Class J |
| Height | 2 4/5" |
| Housing Material | Thermoplastic |
| Indicating / Nonindicating | Non Indicating |
| Length | 7.81" |
| Material | Thermoplastic |
| Max. Voltage | 600V |
| Mounting Style | Bolt-Down, Din Rail |
| Mounting Type | Bolt Down, DIN Rail |
| Number Of Poles | 3 |
| Protection | Short Circuit Protection |
| Series | Bussmann JM60X00 Series |
| Spring Reinforced Clip | Yes |
| Visual Indication | Non Indicating |
| Voltage | 600V AC/300V DC |
| Voltage Rating | 600V AC/300V DC |
| Width | 6" |
| Wire Range | 14 AWG to 1 AWG |
| Wire Size | 14 AWG to 1/0 AWG |
Bussmann JM60100-3CR fuse block is used in automotive, marine, industrial and electrical applications to protect circuits and equipment from overcurrent conditions.
| Height (cm) | 7.49 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 15.06 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.4275 |

This fuse block allows panel / DIN rail mounting for easy and secure installation.
This fuse block can accommodate 10-14 AWG copper wires and 10-12 AWG aluminium wires.
A fuse holder, which is frequently fitted inline, is made to manage a single fuse. This is very dissimilar to a fuse block, which is a larger apparatus that can carry up to twelve distinct fuses.
It can accommodate a wire size ranging from 14 to 1 AWG.
Regularly inspect the connections for any indications of corrosion or damage. Promptly replace any components showing wear to uphold consistent circuit protection.
The feasibility of outdoor use hinges on factors such as temperature and humidity. Ensure the block is situated within an appropriate enclosure that shields it from environmental elements.
Always confirm that the surroundings of the fuse block are clear of dust or debris that could impact connections and heat dissipation.
This louver includes a bird screen to prevent birds and debris from entering while maintaining proper airflow.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)