-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage | 600V AC |
| Amps | 2A |
| Body Material | Melamine |
| Body Style | Cartridge Fuses |
| Class | Class CC |
| Connection Type | Ferrule End x Ferrule End |
| Dc Voltage | 300V |
| Diameter | 0.406" |
| Element | Dual |
| Functionally Equal To | Ferraz ATDR |
| Fuse Block Design | Rejection |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 200 kA at 600V AC, 20 kA at 300V DC |
|---|---|
| Length | 1 1/2" |
| Mfr. Series | Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR Series |
| Overall Diameter | 13/32" |
| Package Quantity | 10 |
| Rejection / Nonrejection | Rejection |
| Response Time | 12 sec. @ 200% |
| Series | LP-CC Series |
| Source | Mouser |
| Speed Type | Time Delay |
| Type | Current Limiting Time Delay Fuse |
| Visual Indication | Non Indicating |
| Voltage | 600V AC |
Bussmann LP-CC-2 fuse is ideal for safeguarding motors, controllers and machinery in industrial setups. It is used in manufacturing, automation and power distribution operations.
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 1.04 |
| Width (cm) | 1.04 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0675 |


It signifies that the fuse is designed for use in a low-voltage control circuit, providing specific protection for this type of circuit.
Yes, this fuse is designed to fit the rejection fuse block style, ensuring proper compatibility with specific types of fuse holders and panels.
The response time of this fuse during an overcurrent event is 12 seconds at 200%.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)