-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage | 600V AC |
| Amps | 100A |
| Body Material | Melamine |
| Body Style | Blade |
| Class | Class J |
| Compatible Fuse Block Series | Ch30J, Ch60J, J600, Jm600, Jm601, Jm602, Jm604, Jm606, Jp600, Jt600, Jtn600 |
| Dc Voltage Rating | 300V DC |
| Depth | Not Available |
| Diameter | 1 1/8" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann LPJ, Littelfuse JTD, Mersen AJT Series |
| Equivalent Series | Ajt, Jtd, Lpj |
| Fits Fuse Block Style | Nonrejection |
| Functionally Equal To | Ferraz, Gould AJT, Littelfuse JTD |
| Fuse Block Design | Non Rejection |
| Fuse Class | Class J |
| Fuse Holder Code | AB |
|---|---|
| Fuse Length | 4 5/8" |
| Fuse Size | 4 5/8" x 1 1/8" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 100 kA at 300V DC, 300 kA at 600V AC |
| Length | 4 5/8" |
| Overall Diameter | 1 1/8" |
| Rejection / Nonrejection | Rejection |
| Series | LPJ Series |
| Source | Mouser |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Ce/Ul-Special Purpose Guide Jfhr/Csa Class 1422-02 |
| Visual Indication | Non Indicating |
| Voltage | 600V AC/300V DC |
| Width | Not Available |
Bussmann LPJ-100SP fuse offers protection against overcurrent conditions in electronic and electrical systems. It is specifically designed to tolerate temporary overloads that might occur during startup or normal operation without immediately blowing or tripping.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11.76 |
| Width (cm) | 2.87 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.135 |



A time delay fuse has a built-in delay mechanism that allows it to withstand short-duration overcurrents without immediately blowing. In contrast, a fast-acting fuse reacts quickly to overcurrent conditions and breaks the circuit to prevent damage.
Selecting the appropriate time delay fuse involves considering factors like the maximum allowable startup current, the normal operating current and the time delay requirements of the application.
It is a non-indicating fuse. However, if you need an indicating fuse, check out Bussmann LPJ-100SPI fuse, equipped with easyID to give fuse status.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)