-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Amps | 5A |
| Body Material | Melamine |
| Body Style | Cartridge Fuses |
| Depth | Not Available |
| Element | Dual |
| Functionally Equal To | Ferraz, Gould AJT, Littelfuse JTD |
| Fuse Class | Class J |
| Fuse Holder Code | Z |
| Fuse Length | 2 1/4" |
| Indicating / Nonindicating | Non Indicating |
|---|---|
| Interrupt Rating | 100 kA at 300V DC, 300 kA at 600V AC |
| Overall Diameter | 13/16" |
| Rejection / Nonrejection | Rejection |
| Series | LPJ Series |
| Source | Mouser |
| Speed Type | Time Delay |
| Visual Indication | Non Indicating |
| Voltage | 600V AC/300V DC |
| Width | Not Available |
| Height (cm) | 2.06 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 2.06 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0855 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)