-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 400A |
| Body Material | Melamine |
| Body Style | Bolt On |
| Class | Class T |
| Compatible Fuse Block Series | 1Bs, T600, T601, T602, T604, T606 |
| Compatible With | 1BS, T600, T601, T602, T604, T606 Series |
| Dc Voltage | Not Rated |
| Dc Voltage Rating | Not Rated |
| Diameter | 1" |
| Element | Single |
| Equivalent Brand And Series | Bussmann JJS Series, Littelfuse JLLS Series, Mersen A6T Series |
| Equivalent Series | A6T, Jjs, Jlls |
| Fits Fuse Block Style | Nonrejection |
|---|---|
| Functionally Equal To | Ferraz, Gould AGT, Littlefuse JLLS |
| Fuse Block Design | Non Rejection |
| Fuse Size | 3 5/8" x 1" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 200 kA at 600V AC |
| Length | 3 5/8" |
| Mfr. Series | Bussmann JJS Series, Littelfuse JLLS Series, Mersen A6T Series |
| Rejection / Nonrejection | Non Rejection |
| Series | JJS Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce/Ul-248-15 Guide Jddz/Csa Class 1422-02 |
| Visual Indication | Non Indicating |
Bussmann JJS-400 Class-T fuse is ideal for safeguarding electrical circuits and equipment from excessive current levels. Its Class-T designation signifies its fast-acting nature, providing quick response to short-circuit and overload conditions and preventing potential damage & downtime. It is used in industrial machinery, power distribution panels, renewable energy systems and data centres.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 9.22 |
| Width (cm) | 2.54 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.225 |


Class-T refers to the specific type of fuse, indicating its fast-acting and time-delay characteristics, suitable for protecting high-current circuits.
The fuse has a current rating of 400 Customers searching for a fuse with higher current ratings can opt for Bussmann JJS-800 Fusethat has an amperage rating of 800A.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)