-
Select Country
- Source Now
Get it by Wednesday, Mar 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Crank Hose Reel |
|---|---|
| Base Motion Type | Stationary |
| Bearing Construction | Permanently Lubricated |
| Bearings | Permanently Lubricated Self Aligning Pillow Block |
| Color | Blue |
| Drive Type | Hand Crank |
| Drum Width | 18" |
| Duty Rating | Heavy Duty |
| Enclosed | No |
| Fasteners Included | No |
| Features | "A" Frame, Cnc Spun Disc, Heavy Duty Steel Construction, Outlet Riser |
| Finish | Powder Coated |
| For Dual Hose | No |
| Handle Length | 3 1/2" |
| Height | 18 3/4" |
| Hose Capacity | 175 ft. |
| Hose Included | No |
| Hose Inside Dia. | 3/4" |
| Hose Length | 175 ft. |
| Hose Reel Primary Application | Air, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water |
| Hose Reel Type | Wall Mount Hose Reel |
| Housing Material | Steel |
| Includes | Locking Pin |
| Includes Gooseneck | Yes |
| Includes Hose | No |
| Includes Leader Hose | No |
| Inside Dia. | 3/4" |
| Length | 17 5/8" |
| Max. Operating Pressure | 3000 psi |
| Max. Temp. Range | 275°F |
| Maximum Operating Pressure | 3000 psi |
| Maximum Operating Temperature | 250°F |
| Minimum Operating Temperature | -40°F |
|---|---|
| Mount Base Height | 15 3/8" |
| Mount Base Width | 23 3/8" |
| Mount Hole Diameter | 1/2" |
| Mounting | Bench, Floor, Truck, Wall |
| Mounting Hole Center To Center Height | 10" |
| Mounting Hole Center To Center Width | 21 3/8" |
| Mounting Size | 21.44" x 10" |
| Number Of Mount Holes | 6 |
| Number Of Mounting Holes | 6 |
| Outside Dia. | 1 1/4" |
| Overall Height | 18 3/4" |
| Overall Length | 17 5/8" |
| Overall Width | 23 3/8" |
| Reel Color | Blue |
| Reel Diameter | 6 1/4" |
| Reel Finish | Powder Coated |
| Reel Material | Steel |
| Reel Width | 18" |
| Seal Material | Nitrile |
| Seal Type | Nitrile |
| Swivel Inlet Gender | Female |
| Swivel Inlet Size | 3/4" |
| Swivel Inlet Thread Size | 3/4" |
| Swivel Inlet Type | NPT |
| Swivel Material | Brass |
| Swivel Outlet Gender | Female |
| Swivel Outlet Size | 3/4" |
| Swivel Outlet Thread Size | 3/4" |
| Swivel Outlet Type | NPT |
| Type | Heavy Duty Air, Water, Oil, Pressure Washer |
| Width | 23 3/8" |
Coxreels 1125-5-175 hand crank hose reel is used for safe storage, transport & dispensing of hoses carrying air, water or chemical in pest control, pressure washing & chemical transfer applications. This reel is manually operated using a hand crank attached to the reel barrel for extending or retracting the attached hose. It is fitted with a gooseneck adapter to prevent kinks during the retraction of long-length hoses. This hose reel can handle a 175 feet hose having a 3/4 inch internal diameter and maximum operating pressure of 3000 psi.
| Height (cm) | 47.62 |
|---|---|
| Length (cm) | 44.78 |
| Width (cm) | 82.25 |
| HS Code | 0674255822283 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 22.5 |
Coxreels 1125-5-175 hose reel can operate in temperatures ranging from -40 to 250 degrees C.
Coxreels 1125-5-175 hose reel has steel construction for structural rigidity. All steel components feature CPC powder coating for chip and corrosion resistance.
Coxreels 1125-5-175 hose reel has six slotted holes on its base for easy installation on a wall, floor or ceiling in various mobile, truck and stationary applications.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)