-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Body Material | Melamine |
| Body Style | Cylindrical |
| Class | Class T |
| Diameter | 0.562" |
| Element | Single |
| Functionally Equal To | Ferraz, Gould AGT, Littlefuse JLLS |
|---|---|
| Indicating / Nonindicating | Non Indicating |
| Length | 1 1/2" |
| Rejection / Nonrejection | Non Rejection |
| Speed Type | Fast Acting |
| Height (cm) | 1.42 |
|---|---|
| Length (cm) | 1.02 |
| Width (cm) | 1.02 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)