-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Block |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amp Range | 101-200A |
| Amps | 110-200A |
| Blown Fuse Indicator | No |
| Body Material | Thermoplastic |
| Connector Type | Box Lug |
| Dc Voltage | 300V DC |
| Depth | 3" |
| Features | Short Circuit Protection |
| Fits | Industrial |
| Fits Fuse Type | Industrial |
| For Fuse Size | 5 3/4" x 1 1/2", 5 3/4" x 1 5/8" |
| For Use With | 5 3/4" L x 1 1/2" Dia, 5 3/4" L x 1 5/8" Dia |
| Fuse Block Design | Open |
| Fuse Block Style | Nonrejection |
| Fuse Class | Class J |
| Fuse Clip Type | Spring Reinforced |
| Fuse Current | 101-200A |
| Fuse Dia. | 1" |
| Fuse Holder Code | AC |
| Fuse Length | 5 3/4" |
| Fuse Overall Diameter | 1 5/8" |
|---|---|
| Fuse Overall Length | 8.7" |
| Fuse Type | Industrial |
| Height | 3 4/5" |
| Housing Material | Thermoplastic |
| Indicating / Nonindicating | Non Indicating |
| Length | 8.7" |
| Material | Thermoplastic |
| Max. Voltage | 600V |
| Mounting Style | Bolt-Down, Din Rail |
| Mounting Type | Bolt Down, DIN Rail |
| Number Of Poles | 3 |
| Protection | Short Circuit Protection |
| Series | Bussmann JM60X00 Series |
| Spring Reinforced Clip | Yes |
| Visual Indication | Non Indicating |
| Voltage | 600V AC/300V DC |
| Voltage Rating | 600V AC/300V DC |
| Width | 8" |
| Wire Range | 6 AWG to 250 mcm |
| Wire Size | 6 AWG to 250 mcm |
Bussmann JM60200-3CR fuse block is suitable for providing a secure and organised platform for installing fuses, ensuring circuit protection. This fuse block accommodates multiple fuses in a compact and efficient manner in electrical systems.
| Height (cm) | 9.55 |
|---|---|
| Length (cm) | 18.42 |
| Width (cm) | 15.88 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.089 |

Vent slots are strategically integrated into the design to facilitate efficient cooling, contributing to the longevity and optimal performance of the circuit protector.
It comes with DIN-rail mounting for easy installation into various setups.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)