-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuse Block |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amp Range | 401-600A |
| Amps | 450-600A |
| Blown Fuse Indicator | No |
| Body Material | Thermoplastic |
| Connector Type | Box Lug |
| Dc Voltage | 300V DC |
| Depth | 6" |
| Fits Fuse Type | Industrial |
| For Fuse Size | 8" x 2 1/2", 8" x 2 19/32" |
| Fuse Block Design | Open |
| Fuse Block Style | Nonrejection |
| Fuse Current | 401-600A |
| Fuse Dia. | 2" |
| Fuse Holder Code | AE |
| Fuse Length | 8" |
| Fuse Overall Diameter | 2 19/32" |
| Fuse Overall Length | 9.3" |
| Fuse Type | Industrial |
|---|---|
| Fuse Ul Class | Class J |
| Height | 6" |
| Indicating / Nonindicating | Non Indicating |
| Length | 9.3" |
| Material | Thermoplastic |
| Max. Amps | 600A |
| Max. Voltage | 600V |
| Mounting Style | Bolt-Down, Din Rail |
| Mounting Type | Bolt Down, DIN Rail |
| Number Of Poles | 3 |
| Spring Reinforced Clip | Yes |
| Visual Indication | Non Indicating |
| Voltage | 600V AC/300V DC |
| Voltage Rating | 600V AC/300V DC |
| Width | 14.3" |
| Wire Range | 4 AWG to 500 mcm |
| Wire Size | 4 AWG to 250 kcmil |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 23.5 |
| Width (cm) | 15.24 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 5.319 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)