-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Differential Pressure Gauge |
|---|---|
| Accuracy | -/+ 4% |
| Connection Size | 1/8" |
| Connection Type | NPT |
| Cover Material | Acrylic |
| Dial Size | 4" |
| Housing Material | Die Cast Aluminum |
|---|---|
| Mounting Orientation | Vertical |
| Pressure Range | -30 Pa to +30 Pa |
| Rated Total Pressure | -20 in. hg to +15 psig |
| Temp. Range | +20°F to +140°F |
The 2000 Series Magnehelic® differential pressure gauges provide an accurate, economical indication of positive, negative, or differential air pressure in HVAC applications and building automation systems, BAS. The pressure gauge includes a 4 in (10.2 cm) easy-to-read dial and a frictionless magnetic movement in a cast aluminum housing. The differential pressure gauge is resistant to shock, vibration, and overpressure. The Magnehelic® Gauge has both back and side connections, so that it may be either surface- or flush-mounted. Ranges are available from 0 in to 0.25 in W.C. up to 10'' W.C.
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)