-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Indicating Transmitter |
|---|---|
| Accuracy | +/-2% (Electrical), +/-3% (Mechanical) |
| Connection Location | Back, Side |
| Connection Type | FNPT |
| Diameter | 5.5" |
| Display - Transmitter | Analog |
| Display Screen Type | Analog |
| Display Type | Analog |
| Electrical Connection | Screw Terminals |
| For Media Type | Air, Compatible Gases, Non-Combustible Gases |
| For Use With Media Type | Air, Compatible Gases, Non-Combustible Gases |
| Housing Height | 4" |
| Housing Length | 4" |
| Includes | Mounting Hardware Kit, Span And Zero Adjust Tool |
| Indicator Type | Analog, Dial |
| Loop Resistance | 0 ohms to 1250 ohms |
| Max. Current | 38 mA |
| Max. Pressure | 10 psi |
| Maximum Loop Resistance | 1250 ohms |
| Maximum Operating Temperature | 120°F |
| Maximum Pressure | 0.5 in. wc |
| Minimum Operating Temperature | 20°F |
| Minimum Pressure | 0 in. wc |
| Mounting Orientation | Vertical |
| Nist Traceable Certificate | No |
|---|---|
| Number Of Wires | 2 |
| Output | 4-20 mA |
| Output Amps | 4-20 mA |
| Overall Depth - Transmitter | 2 1/2" |
| Overall Height | 5" |
| Overall Length | 2 1/2" |
| Overall Width | 5" |
| Overpressure | 10 psi |
| Power Required | 10-35V |
| Pressure Range | 0 in. wc to 0.5 in. wc |
| Pressure Range Minor Div. | 0.01 in. wc |
| Pressure Rating | 0 in. wc to 0.5 in. wc |
| Pressure Units | In Wc |
| Primary Scale Range | 0.05 in. wc to 0.5 in. wc |
| Process Connection | 1/8" Female NPT |
| Process Connection Gender | Female |
| Process Connection Size | 1/8" |
| Process Connection Size - Transmitter | 1/8" |
| Process Connection Type | NPT |
| Range Units | In Wc |
| Series | MAGNEHELIC 605 |
| Shape | Round |
| Temp. Range | +20°F to +120°F |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 9.14 |
| HS Code | 8543709650 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)