-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Indicating Transmitter |
|---|---|
| Accuracy | +/-0.5% (Electrical), +/-2% (Mechanical) |
| Calibration Certificate Included | No |
| Connection Location | Back |
| Diameter | 5" |
| Display Type | Dial |
| Display Units | In Wc |
| Electrical Connection | Screw Terminals |
| Enclosure Rating | Not Rated |
| Explosion/fire Proof | No |
| Features | Easy To Read Gage |
| For Media Type | Air, Non-Combustible Compatible Gases |
| For Use With Media Type | Air, Non-Combustible Compatible Gases |
| Housing Length | 4" |
| Indicator Type | Analog, Dial |
| Intrinsically Safe | No |
| Ip Rating | Not Rated |
| Max. Operating Temp. | 120°F |
| Max. Pressure | 30 in. wc |
| Maximum Loop Resistance | 1250 ohms |
| Min. Operating Temp. | 20°F |
| Min. Pressure | 0 in. wc |
|---|---|
| Nema Rating | Not Rated |
| Nist Traceable Certificate | No |
| Number Of Wires | 2 |
| Output | 4-20 mA |
| Overall Length | 2 1/2" |
| Overall Width | 5 1/4" |
| Power Required | 10-35V |
| Pressure Units | In Wc |
| Primary Scale Range | 0 in. wc to 30 in. wc |
| Primary Scale Units | In Wc |
| Process Connection | 1/8" Female NPT |
| Process Connection Gender | Female |
| Process Connection Location | Back |
| Process Connection Size | 1/8" |
| Process Connection Type | NPT |
| Series | 605 Series |
| Shape | Round |
| Thermal Error | +/-0.025%/°F |
| Standards | CE, ROHS COMPLIANT |
| Weight (kg) | 1.35 |
|---|

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)