-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Indicating Transmitter |
|---|---|
| Connection Location | Back, Side |
| Connection Size | 1/8" |
| Connection Type | FNPT |
| Display - Transmitter | Analog |
| Display Screen Type | Analog |
| Display Type | Analog |
| Electrical Connection | Screw Terminals |
| For Media Type | Air, Compatible Gases, Non-Combustible Gases |
| Housing Height | 4" |
| Housing Length | 4" |
| Loop Resistance | 0 ohms to 1250 ohms |
| Max. Current | 38 mA |
| Max. Pressure | 2 psi |
| Maximum Loop Resistance | 1250 ohms |
| Mounting Orientation | Vertical |
| Nist Traceable Certificate | No |
| Output Amps | 4-20 mA |
|---|---|
| Overall Depth - Transmitter | 2 1/2" |
| Overall Height | 5" |
| Overall Length | 2 1/2" |
| Overall Width | 5" |
| Overpressure | 2 psi |
| Power Required | 10-35V |
| Pressure Range | 0 in. wc to 2 in. wc |
| Pressure Range Minor Div. | 0.05 in. wc |
| Pressure Rating | 0 in. wc to 2 in. wc |
| Primary Scale Range | 0.05 in. wc to 2 in. wc |
| Process Connection Gender | Female |
| Process Connection Size | 1/8" |
| Process Connection Size - Transmitter | 1/8" |
| Range Units | In Wc |
| Shape | Round |
| Temp. Range | +20°F to +120°F |
The Series 605 Magnehelic® indicating transmitter provides for both visual monitoring and electronic control of very low differential pressure. The Series 605 is ideal for control applications in building HVAC systems where local indication is desired during routine maintenance checks or necessary when trouble shooting the system. The easily read dial gage is complimented by the two-wire, 4-20 mA control signal utilizing the time-proven Dwyer® Magnehelic® gage mechanical design and Series 600 transmitter technology. The two-wire design with terminal strip on the rear simplifies connection in any 4-20 mA control loop powered by a 10-35 VDC supply.
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 9026204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5265 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)