-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Differential Pressure Gauge |
|---|---|
| Accuracy | -2% to +2% |
| Accuracy Details | +/-2% (-Ha Model +/-1) Of Fs (+/-3% (-Ha +/-1.5%) On-0,-100Pa,-125Pa,-10Mm And +/-4% (-Ha +/-2%) On-00,-60Pa,-6Mm Ranges), Throughout Range At 70°F (21.1°C). |
| Adjustable Set Points | No |
| Ambient Operating Temperature Range | 20°F to 140°F |
| Application | Clean Rooms, Fan Pressure Indication, Filtration Monitoring, Flow Measurement, Hvac/R, Vacuum Applications |
| Basic Gauge Case Material | Metal |
| Bezel Material | Die Cast Aluminum |
| Bezel Mounting Type | Flush |
| Blowout Safety Back | Yes |
| Bolt Circle Dia. | 4 1/8" |
| Calibration Certificate Included | No |
| Case Color | Gray |
| Case Construction | Corrosion Resistant |
| Case Depth | 1.687" |
| Case Dia. | 4 3/4" |
| Case Diameter | 4.75" |
| Case Finish | Die Cast |
| Case Material | Aluminum |
| Case Shape | Round |
| Compatible Process Media | Cleanroom |
| Connection Size | 1/8" |
| Connection Type | NPT |
| Cover Material | Acrylic |
| Dial Face Material | Plastic |
| Dial Material | Die Cast Aluminum |
| Dial Size | 4" |
| Differential Gauge Connection Size | 1/8" |
| Differential Pressure Gauge Type | Differential Pressure Gauge |
| Differential Pressure Range | 0 psi to 30 psi |
| Gauge Nominal Dial Size | 3 1/2" |
| Hazardous Location Rating | Not Rated |
| Housing Material | Die Cast Aluminum |
|---|---|
| Includes | Instructions, Three Mounting Adapters With Screws, Two 1/8" Npt Plugs, Two 1/8" Npt To 3/16" Id Rubber Tubing Adapters |
| Includes Mounting Hardware | Yes |
| Includes Vent Plug | Yes |
| Ip/nema Rating | Nema Ip67 |
| Manufacturer Warranty Length | 5 yrs. |
| Maximum Working Static Pressure | 80 psig |
| Mounting Hardware Included | Flange |
| Mounting Orientation | Upright Only |
| Mounting Type | Flush Mount |
| Nominal Dial Size | 4" |
| Non-sparking | No |
| Over-pressure Limit | 1.72 Bar |
| Panel Mount Characteristics | 3L Dia Holes On E Dia Bolt Circle |
| Panel-mountable | Yes |
| Pointer Characteristics | Red Tipped Pointer Of Heat Treated Aluminum Tubing Is Easy To See |
| Pointer Material | Aluminum |
| Pressure Gauge Type | Differential Pressure Gauge |
| Pressure Range | 0 psid to 30 psid |
| Pressure Range Minor Div. | 1 psi |
| Process Connection Gender | Female |
| Process Connection Location | Dual Side Or Back |
| Process Connection Size | 1/8" |
| Process Connection Type | NPT |
| Rated Total Pressure | -20 in. hg to 15 psi |
| Removable Bezel | No |
| Scale Type | Pressure |
| Sensor Material | Silicone Rubber |
| Sensor Type | Diaphragm |
| Series | 2000 MAGNEHELIC Series |
| Temp. Range | +20°F to +140°F |
| Standards | EU ROHS II |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 14.22 |
| HS Code | 9026204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)