-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Acorn Nut |
|---|---|
| Bolt Compatibility | 18-8 |
| Class | Not Applicable |
| Dimensional Standards | DIN 1587 |
| Finish | Plain |
| Finish Type | Plain |
| Grade | Grade A2 |
| Height | 22 mm |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
| Material Type | Stainless Steel |
|---|---|
| Nut Type | Standard Crown |
| Overall Height | 22 mm |
| Removable | Yes |
| Resistance Properties | Corrosion Resistant |
| System Of Measurement | Metric |
| Thread Depth | 16.4 mm |
| Thread Direction | Right Hand |
| Thread Size | M12 x 1.75 |
| Width | 19 mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.3 |
| HS Code | 7318160060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)