-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Indicating Transmitter |
|---|---|
| Accuracy | +/-0.5% (Electrical), +/-2% (Mechanical) |
| Calibration Certificate Included | No |
| Connection Location | Back |
| Diameter | 5" |
| Display Type | Dial |
| Display Units | In Wc |
| Electrical Connection | Screw Terminals |
| Enclosure Rating | Not Rated |
| Explosion/fire Proof | No |
| Features | Easy To Read Gage |
| For Media Type | Air, Non-Combustible Compatible Gases |
| For Use With Media Type | Air, Non-Combustible Compatible Gases |
| Housing Length | 4" |
| Indicator Type | Analog, Dial |
| Intrinsically Safe | No |
| Ip Rating | Not Rated |
| Max. Operating Temp. | 120°F |
| Max. Pressure | 6 in. wc |
| Maximum Loop Resistance | 1250 ohms |
| Min. Operating Temp. | 20°F |
| Min. Pressure | 0 in. wc |
|---|---|
| Nema Rating | Not Rated |
| Nist Traceable Certificate | No |
| Number Of Wires | 2 |
| Output | 4-20 mA |
| Overall Length | 2 1/2" |
| Overall Width | 5 1/4" |
| Power Required | 10-35V |
| Pressure Range | 0 in. wc to +6 in. wc |
| Pressure Units | In Wc |
| Primary Scale Range | 0 in. wc to 6 in. wc |
| Primary Scale Units | In Wc |
| Process Connection | 1/8" Female NPT |
| Process Connection Gender | Female |
| Process Connection Location | Back |
| Process Connection Size | 1/8" |
| Process Connection Type | NPT |
| Series | 605 Series |
| Shape | Round |
| Thermal Error | +/-0.025%/°F |
| Standards | CE, ROHS COMPLIANT |
The Series 605 Magnehelic® indicating transmitter provides for both visual monitoring and electronic control of very low differential pressure. The Series 605 is ideal for control applications in building HVAC systems where local indication is desired during routine maintenance checks or necessary when trouble shooting the system. The easily read dial gage is complimented by the two-wire, 4-20 mA control signal utilizing the time-proven Dwyer® Magnehelic® gage mechanical design and Series 600 transmitter technology. The two-wire design with terminal strip on the rear simplifies connection in any 4-20 mA control loop powered by a 10-35 VDC supply.
| Weight (kg) | 0.9 |
|---|

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)