-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Block |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amp Range | 225-400A |
| Amps | 225-400A |
| Blown Fuse Indicator | No |
| Compatible Fuse Series | CLASS J Series |
| Connector Type | Box Lug |
| Dc Voltage | 300V DC |
| Depth | 4 1/5" |
| Fits Fuse Type | Industrial |
| Fuse Block Design | Barrier |
| Fuse Current | 201-400A |
| Fuse Dia. | 1 3/5" |
| Fuse Length | 7 1/5" |
| Fuse Overall Diameter | 2 1/8" |
| Fuse Overall Length | 10.11" |
|---|---|
| Fuse Type | Industrial |
| Fuse Ul Class | Class J |
| Height | 4 4/5" |
| Indicating / Nonindicating | Non Indicating |
| Length | 12 1/2" |
| Material | Thermoplastic |
| Max. Amps | 400A |
| Max. Voltage | 600V |
| Mounting Type | Bolt Down, DIN Rail |
| Number Of Poles | 3 |
| Visual Indication | Non Indicating |
| Voltage | 600V AC/300V DC |
| Width | 11" |
| Wire Size | 600 kcmil to 4 AWG |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 10.41 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.735 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)