-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Block |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amp Range | 61-100A |
| Blown Fuse Indicator | No |
| Body Material | Thermoplastic |
| Connector Type | Box Lug |
| Dc Voltage | 300V DC |
| Depth | 2 1/5" |
| Features | Short Circuit Protection |
| Fits Fuse Type | Industrial |
| For Fuse Size | 4 5/8" x 1 1/8" |
| Fuse Block Design | Open |
| Fuse Block Style | Nonrejection |
| Fuse Current | 61-100A |
| Fuse Dia. | 3/4" |
| Fuse Holder Code | AB |
| Fuse Length | 4 3/5" |
| Fuse Overall Diameter | 1 1/8" |
| Fuse Overall Length | 7 1/5" |
|---|---|
| Fuse Type | Industrial |
| Fuse Ul Class | Class J |
| Height | 2 4/5" |
| Indicating / Nonindicating | Non Indicating |
| Length | 7 1/5" |
| Material | Thermoplastic |
| Max. Voltage | 600V |
| Mounting Style | Bolt-Down, Din Rail |
| Mounting Type | Bolt Down, DIN Rail |
| Number Of Poles | 2 |
| Spring Reinforced Clip | Yes |
| Visual Indication | Non Indicating |
| Voltage | 600V AC/300V DC |
| Voltage Rating | 600V AC/300V DC |
| Width | 4" |
| Wire Range | 14 AWG to 1 AWG |
| Wire Size | 14 AWG to 1/0 AWG |
| Height (cm) | 7.49 |
|---|---|
| Length (cm) | 13.67 |
| Width (cm) | 11.68 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.2835 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)