-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducer |
|---|---|
| Body Material | Malleable Iron |
| Connection Type | FNPT |
| Finish | Galvanized |
|---|---|
| Max. Pressure | 300 psi @ 150°F WOG |
| Pipe Size | 1/2" x 3/8" |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.67 |
| HS Code | 7307199060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0765 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)