-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducer |
|---|---|
| Basic Fitting Shape | Coupling |
| Body Material | Malleable Iron |
| Class | Class 300 |
| Color | White |
| Connection Type | FNPT |
| Finish | Galvanized |
| Finish/coating | Galvanized |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 1" |
| Fitting Side A Pipe Threading | 11 1/2" |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Female |
|---|---|
| Fitting Side B Nominal Pipe Size | 3/4" |
| Fitting Side B Pipe Threading | 14 |
| Fitting Side B Type | NPT |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Max. Pressure | 2000 psi @ 150°F WOG |
| Pipe Fitting Material | Malleable Iron |
| Pipe Size | 1" x 3/4" |
| Specific Fitting Shape | Reducing Coupling |
| Standards | Asme B16.3, Astm A197, Fm Approved, Iapmo, Ul Listed |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 5.08 |
| HS Code | 7307199060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.3645 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)