-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducer |
|---|---|
| Body Material | Malleable Iron |
| Class | Class 300 |
| Connection Type | FNPT |
| Finish | Galvanized |
|---|---|
| Max. Pressure | 2000 psi @ 150°F WOG |
| Pipe Size | 3/8" x 1/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 7307199060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.099 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)