APPROVED VENDOR 1XKV7 Reducing Coupling 3/4 x 1/2 Inch Npt Galvanised

Item: AB4FCG
Model: 1XKV7
28 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$15.31
5% off
$14.54 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Reducer
Body Material Malleable Iron
Class Class 300
Connection Type FNPT
Finish Galvanized
Max. Pressure 2000 psi @ 150°F WOG
Pipe Size 3/4" x 1/2"

Shipping Information

Height (cm) 4.57
Length (cm) 10.16
Width (cm) 4.57
HS Code 7307199060
Country Of Origin CN
Weight (kg) 0.2295

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site