APPROVED VENDOR 1XKW7 Reducing Coupling 1 1/2 x 1 1/4 Inch Npt

Item: AB4FCR
Model: 1XKW7
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$36.50
5% off
$34.68 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Reducer
Basic Fitting Shape Coupling
Body Material Malleable Iron
Class Class 300
Color White
Connection Type FNPT
Finish Galvanized
Finish/coating Galvanized
Fitting Side A Gender Female
Fitting Side A Nominal Pipe Size 1 1/2"
Fitting Side A Pipe Threading 11 1/2"
Fitting Side A Type NPT
Fitting Side B Gender Female
Fitting Side B Nominal Pipe Size 1 1/4"
Fitting Side B Pipe Threading 11.5
Fitting Side B Type NPT
Includes Pre-applied Thread Sealant No
Includes Seal No
Max. Pressure 1500 psi @ 150°F WOG
Pipe Fitting Material Malleable Iron
Pipe Size 1 1/2" x 1 1/4"
Specific Fitting Shape Reducing Coupling
Standards Asme B16.3, Astm A197, Fm Approved, Iapmo, Ul Listed

Shipping Information

Height (cm) 6.86
Length (cm) 7.11
Width (cm) 6.86
HS Code 7307199060
Country Of Origin CN
Weight (kg) 0.8235

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site