-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gauge |
|---|---|
| Accuracy | -2% to +2% |
| Mounting Orientation | Diaphragm In Vertical Position |
| Operating Temp. Range | +20°F to +140°F |
|---|---|
| Pressure Range | 0 cm wc to 80 cm wc |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)