-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Filter |
|---|---|
| Absolute Filter Rating | 40 µm |
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Power Steering Fluid |
| Compatible Vehicle Make | Allis-Chalmers, Massey Ferguson |
| Description/special Features | Power Steering Element |
| Filter Design | Cartridge |
| Fluid Type | Power Steering |
| For Use With | Allis Chalmers, Massey Ferguson Equipment |
| Height | 2 1/2" |
| Inside Dia. | 1 1/8" |
|---|---|
| Length | 2 1/2" |
| Media Material | Cellulose |
| Nominal Filter Rating | 18 µm |
| Outside Dia. | 3 17/32" |
| Overall Height | 2 1/2" |
| Product Type | Power Steering Filter |
| Width | 3.531" |
| standard | ISO 9001:2015 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 8.97 |
| Width (cm) | 8.97 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)