-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Filter |
|---|---|
| Absolute Filter Rating | 45 µm |
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Power Steering Fluid |
| Compatible Vehicle Make | Galion, Mack, Navistar |
| Compatible Vehicle Type | Buses, Trucks |
| Description/special Features | Power Steering Element |
| Filter Design | Cartridge |
| Fit Type | Vehicle Specific |
| Fluid Type | Power Steering |
| For Use With | Galion Equipment, International, Mack Buses, Trucks |
| Height | 2.781" |
| Includes | (2) Attached End Seals |
|---|---|
| Inside Dia. | 0.906" |
| Inside Diameter | 29/32" |
| Length | 2 25/32" |
| Media Material | Cellulose |
| Nominal Filter Rating | 20 µm |
| Outside Dia. | 3 15/32" |
| Overall Height | 2 25/32" |
| Product Type | Power Steering Filter |
| Width | 3.469" |
| standard | ISO 9001:2015 |
| Height (cm) | 7.06 |
|---|---|
| Length (cm) | 8.81 |
| Width (cm) | 8.81 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)