-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lube Filter |
|---|---|
| Absolute Filter Rating | 20 µm |
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Oil |
| Compatible Vehicle Make | Cummins |
| Compatible Vehicle Type | Buses, Trucks |
| Description/special Features | High Velocity Dual-Flow Lube Spin-On |
| Filter Design | Spin On |
| Fit Type | Vehicle Specific |
| Flow Type | Dual Flow |
| Fluid Type - Automotive Filters | Oil |
| For Use With | Cummins Engines |
| Height | 11.781" |
|---|---|
| Includes | Integral Gasket, Venturi-Type Cone |
| Length | 11 25/32" |
| Media Material | Cellulose |
| Nominal Filter Rating | 5 µm |
| Outside Dia. | 4 21/32" |
| Overall Height | 11 25/32" |
| Product Type | Oil Filter |
| Thread Size | M95 x 2.5 |
| Width | 4.656" |
| standard | ISO 9001:2015 |
| Height (cm) | 29.92 |
|---|---|
| Length (cm) | 11.84 |
| Width (cm) | 11.84 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.6425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)