-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel and Oil Filter |
|---|---|
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Oil |
| Compatible Vehicle Make | Emd |
| Compatible Vehicle Type | Buses, Trucks |
| Filter Design | Cartridge |
| Fit Type | Vehicle Specific |
| Height | 29 3/8" |
| Includes | End Seal Included |
| Inside Dia. | 1 15/32" |
| Inside Diameter | 1 15/32" |
|---|---|
| Length | 29.38" |
| Media Material | Cellulose |
| Outside Dia. | 6 1/2" |
| Outside Diameter | 6 1/2" |
| Overall Height | 29 3/8" |
| Product Type | Oil Filter |
| Width | 6 1/2" |
| standard | ISO 9001:2015 |
| Height (cm) | 74.63 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.51 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.7325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)