-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel Filter |
|---|---|
| Absolute Filter Rating | 15 µm |
| Compatible Vehicle Type | Buses, Trucks |
| Filter Design | Cartridge |
| Fit Type | Vehicle Specific |
| Height | 4 7/8" |
| Includes | 1-1/8-12 Mounting Stud, End Seal Attached, G264-A Gasket Included |
| Length | 4 7/8" |
| Nominal Filter Rating | 4 µm |
|---|---|
| Outside Dia. | 3" |
| Outside Diameter | 3" |
| Overall Height | 4 7/8" |
| Product Type | Fuel Filter |
| Width | 3" |
| standard | ISO 9001:2015 |
| Height (cm) | 12.4 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)