-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel Filter |
|---|---|
| Filter Design | Spin On |
| Height | 3 9/16" |
| Includes | (2) I. Gaskets, 4-7/8 In Lid, Grommet Attached |
| Inside Dia. | 9/16" |
| Length | 3 9/16" |
|---|---|
| Outside Dia. | 3 27/32" |
| Type | Element |
| Width | 3 27/32" |
| Height (cm) | 9.04 |
|---|---|
| Length (cm) | 9.75 |
| Width (cm) | 9.75 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)