-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lube Filter Element |
|---|---|
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Oil |
| Compatible Vehicle Make | Hino |
| Compatible Vehicle Type | Buses, Trucks |
| Filter Design | Cartridge |
| Fit Type | Vehicle Specific |
| Flow Type | Bypass |
| Includes | (2) Furnished Gasket, Grommet |
| Inside Dia. | 0.906" |
|---|---|
| Inside Diameter | 29/32" |
| Media Material | Cellulose |
| Outside Dia. | 4 25/32", 6" |
| Outside Diameter | 4 25/32" |
| Overall Height | 9 3/4" |
| Product Type | Oil Filter |
| Width | 4 25/32", 6" |
| standard | ISO 9001:2015 |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.9225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)