-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lube Filter Element |
|---|---|
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Oil |
| Compatible Vehicle Make | Chevrolet, Pontiac, Saturn |
| Compatible Vehicle Type | Buses, Trucks |
| Description/special Features | Lube Element |
| Filter Design | Cartridge |
| Fit Type | Vehicle Specific |
| Fluid Type - Automotive Filters | Oil |
| For Use With | 2009-On Chevrolet Aveo, Aveo5, 2011-On Cruze, 2012 Sonic |
| Height | 4 3/16" |
| Includes | Attached Gasket, Furnished Gasket |
|---|---|
| Inside Dia. | 5/16", 13/16" |
| Inside Diameter | 5/8" |
| Length | 4 3/16" |
| Media Material | Cellulose |
| Outside Dia. | 2 1/4" |
| Overall Height | 4 3/16" |
| Product Type | Oil Filter |
| Width | 2 1/4" |
| Standards | ISO 9001:2015 |
| Height (cm) | 10.64 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 5.72 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0734 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)