-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Centrifugal Lube Element |
|---|---|
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Oil |
| Compatible Vehicle Make | Mack |
| Description/special Features | Centrifugal By-Pass Lube Element |
| Filter Design | Spin On |
| Flow Type | Bypass |
| Fluid Type - Automotive Filters | Oil |
| Height | 7" |
| Includes | (2) Gaskets Included |
|---|---|
| Inside Dia. | 13/32" |
| Inside Diameter | 3/8" |
| Length | 7" |
| Media Material | Cellulose |
| Outside Dia. | 3 27/32" |
| Overall Height | 7" |
| Width | 3.844" |
| Standards | ISO 9001:2015 |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 9.75 |
| Width (cm) | 9.75 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)