-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lube Filter Element |
|---|---|
| Absolute Filter Rating | 45 µm |
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Oil |
| Compatible Vehicle Make | American Hoist, Derrick, Clark, Gardner Denver, Koehring, Komatsu, Leroi, Link-Belt |
| Compatible Vehicle Type | Buses, Trucks |
| Filter Design | Cartridge |
| Fit Type | Vehicle Specific |
| Flow Type | Full Flow |
| Height | 9.281" |
| Includes | (2) End Seals Attached, (3) Gaskets Included, Reinforced Center Tube |
| Inside Diameter | 1 19/32" |
|---|---|
| Length | 9.281" |
| Media Material | Cellulose |
| Nominal Filter Rating | 23 µm |
| Outside Dia. | 3 15/16" |
| Overall Height | 9 9/32" |
| Product Type | Oil Filter |
| Thread Size | 1 1/8"-16 |
| Width | 3.938" |
| Standards | ISO 9001:2015 |
| Height (cm) | 23.57 |
|---|---|
| Length (cm) | 10.01 |
| Width (cm) | 10.01 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)