-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lube Filter Element |
|---|---|
| Compatible Fluid Type | Oil |
| Description/special Features | Lube Element |
| Filter Design | Spin On |
| Fluid Type - Automotive Filters | Oil |
| Height | 2 1/5" |
| Includes | (2) O-Rings, 30 psid By-Pass Valve |
| Inside Dia. | 17/32" |
|---|---|
| Length | 2 3/16" |
| Outside Dia. | 1 23/32" |
| Overall Length | 2 3/16" |
| Product Type | Oil Filter |
| Width | 2 3/5" |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.6 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)