-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lube Filter Element |
|---|---|
| Absolute Filter Rating | 45 µm |
| Compatible Engine Type | Diesel Engines |
| Compatible Fluid Type | Oil |
| Compatible Vehicle Make | Allis-Chalmers, Case Ih, Clark, Detroit, Euclid, Gardner Denver, Gradall, Ihc, Iveco, Kenworth, Mack, Terex |
| Compatible Vehicle Type | Buses, Trucks |
| Description/special Features | Full-Flow Lube Element |
| Filter Design | Cartridge |
| Fit Type | Vehicle Specific |
| Flow Type | Full Flow |
| Fluid Type - Automotive Filters | Oil |
| For Use With | Allis Chalmers, Case, Clark, Euclid, Gardner-Denver, Gradall, Terex Equipment |
| Height | 9 1/16" |
|---|---|
| Includes | (2) Attached End Seals, Es1032, G115-Msb, O. Gaskets G143A, G280 |
| Inside Dia. | 1 1/2" |
| Length | 9 1/16" |
| Media Material | Cellulose |
| Nominal Filter Rating | 23 µm |
| Outside Dia. | 4.437" |
| Outside Diameter | 4 7/16" |
| Overall Height | 9 1/16" |
| Product Type | Oil Filter |
| Width | 4 7/16" |
| Standards | ISO 9001:2015 |
| Height (cm) | 23.01 |
|---|---|
| Length (cm) | 11.28 |
| Width (cm) | 11.28 |
| HS Code | 8421290040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)