-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lube Filter |
|---|---|
| Absolute Filter Rating | 45 µm |
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Oil |
| Compatible Vehicle Make | Ag-Chem, Grove, Hino, Hitachi, Mack, Navistar, New Holland, Takeuchi, Volvo |
| Compatible Vehicle Type | Buses, Trucks |
| Description/special Features | Full-Flow Lube Spin-On |
| Filter Design | Spin On |
| Fit Type | Vehicle Specific |
| Flow Type | Full Flow |
| Fluid Type - Automotive Filters | Oil |
| For Use With | Ag-Chem, Caterpillar, Grove, Hitachi, New Holland, Takeuchi, White Equipment |
| Height | 5 3/8" |
|---|---|
| Includes | G381-A Integral Gasket |
| Length | 5 3/8" |
| Media Material | Cellulose |
| Nominal Filter Rating | 23 µm |
| Outside Dia. | 3 11/16" |
| Overall Height | 5 3/8" |
| Product Type | Oil Filter |
| Thread Size | 1 1/8"-16 |
| Width | 3 11/16" |
| standard | ISO 9001:2015 |
| Height (cm) | 13.67 |
|---|---|
| Length (cm) | 9.37 |
| Width (cm) | 9.37 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)