-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lube Filter |
|---|---|
| Absolute Filter Rating | 40 µm |
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Oil |
| Compatible Vehicle Make | Bmw, Bobcat, Chrysler, Cub Cadet, Dodge, Gmc, Interceptor, John Deere, Saab, Saturn, Suzuki, Toyota |
| Compatible Vehicle Type | Buses, Trucks |
| Description/special Features | Full-Flow Lube Spin-On |
| Filter Design | Spin On |
| Fit Type | Vehicle Specific |
| Flow Type | Full Flow |
| Fluid Type - Automotive Filters | Oil |
| Height | 3 1/2" |
|---|---|
| Includes | 8 psid Bypass Valve, Anti-Drainback Valve |
| Length | 3 1/2" |
| Media Material | Cellulose |
| Nominal Filter Rating | 18 µm |
| Outside Dia. | 2 29/32" |
| Overall Height | 3 1/2" |
| Product Type | Oil Filter |
| Thread Size | 3/4"-16 |
| Width | 2 29/32" |
| standard | ISO 9001:2015 |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 7.39 |
| Width (cm) | 7.39 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)