-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lube Filter |
|---|---|
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Oil |
| Compatible Vehicle Make | Allis-Chalmers, Clark, Demag, Fiat, Foden, Hymac, Komatsu, Luber-Finer, M.A.N, Steiger, Volvo |
| Compatible Vehicle Type | Buses, Trucks |
| Description/special Features | Individually Boxed Version Of C750-L |
| Filter Design | Cartridge |
| Fit Type | Vehicle Specific |
| Fluid Type - Automotive Filters | Oil |
| For Use With | Allis Chalmers, Clark, Demag, Fiat-Allis, Foden, Hymac, Komatsu, M.A.N., Steiger, Volvo Equipment |
| Height | 15 3/32" |
| Includes | O. Gaskets G157, G252, G309-B |
|---|---|
| Inside Dia. | 7/8" |
| Inside Diameter | 29/32" |
| Length | 15 3/32" |
| Media Material | Cellulose |
| Outside Dia. | 7 11/16" |
| Outside Diameter | 7 23/32" |
| Overall Height | 15 3/32" |
| Product Type | Oil Filter |
| Width | 7 11/16" |
| standard | ISO 9001:2015 |
| Height (cm) | 38.33 |
|---|---|
| Length (cm) | 19.53 |
| Width (cm) | 19.53 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)