-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lube Filter |
|---|---|
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Oil |
| Compatible Vehicle Make | Ag-Chem, Allis-Chalmers, Fiat, Hymac, Luber-Finer |
| Compatible Vehicle Type | Buses, Trucks |
| Description/special Features | Vac-Cel By-Pass Lube Element With Bail Handle |
| Filter Design | Cartridge |
| Fit Type | Vehicle Specific |
| Flow Type | Bypass |
| Fluid Type - Automotive Filters | Oil |
| For Use With | Ag-Chem, Allis Chalmers, Fiat-Allis, Hymac, Versatile Equipment |
| Height | 10" |
|---|---|
| Includes | Bail Handle |
| Inside Dia. | 7/8" |
| Length | 10" |
| Media Material | Cellulose |
| Outside Dia. | 7 11/16" |
| Overall Height | 10" |
| Product Type | Oil Filter |
| Width | 7 11/16" |
| standard | ISO 9001:2015 |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 19.53 |
| Width (cm) | 19.53 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.89 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)